Edgestar 50 pt Portable Dehumidifier with Drain Pump
EDEP501WP

DESCRIPTION

  • 50 Pint Portable Dehumidifier with Drain Pump
  • Moisture Removal (Pints per Hour) 2.08
  • Two Speed Fan
  • Automatic Restart restoring current settings.
  • Cleanse spaces up to 800 square feet
  • Low-Temperature Operation: While temperatures under 65°F adversely affect the performance of other units, this EdgeStar portable dehumidifier is fully functional even at 41°F

Moisture Removal Pints Per Day :

50
QUANTITY
1
SPECIFICATIONS
AMP 4.7
CEC Compliant For Sale in CA
Height 23-3/4 in
Moisture Removal Pints Per Day 50
Volts 115V
Width 15-1/4 in