Zurn AquaSpec® 0.25 gpm 1-Hole Deck Mount Metering Faucet in Polished Chrome
ZZ86300XL

DESCRIPTION

  • Chrome-plated cast brass construction
  • Lifetime warranty ceramic disc cartridges

Color/Finish

$205.55 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Commercial
BAA Compliant No
Bathroom Faucet Type Vessel Filler
CARB OTC LEED Compliant No
Collection AquaSpec®
Color Finish Polished Chrome
Color Finish Category Chromes
Deck Plate Included No
Faucet Connection NPSM
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Deck Mount
Flow Rate 0.25 gpm
GSA Approved No
Handle Material Metal
Handle Type Metering
Height 4-5/16 in
IAPMO Listed No
Lead Law Compliant Yes
Length 15 in
Material Brass
Maximum Pressure 80 psi
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Spout Height 1-13/16 in
Spout Reach 4-1/16 in
Trim Only No
WaterSense Labeled No
Width 12 in