Hansgrohe Raindance Dual Function Rain and Rain Air Showerhead in Brushed Nickel
H04720820

DESCRIPTION

  • 134 no-clog spray channels
  • Spray modes: RainAir, Rain
  • Flow: 1.8 gpm
  • Select button for comfortable alternation of spray modes
  • Fully-finished matching spray face

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial, Residential
CEC Compliant For Sale in CA
Collection Raindance
Diameter 9-5/8 in
Faucet Connection Size 1/2 in
Faucet Mount Ceiling Mount
GSA Approved No
Green WaterSense, Yes
Height 3-1/4 in
IAPMO Listed No
NSF Certified No
Shape Round
Showerhead Flow Rate 1.8
Showerhead Function Dual
Spray Type Rain, Rain Air
Trim Only No
UL Listed No
WaterSense Labeled Yes