Sylvania Octron® 800 94 in. 59W Single Pin Linear Fluorescent Lighting
SYL22149

DESCRIPTION

  • Energy efficient T8 lamp
  • RoHS compliant
  • Compatible with Osram Quicktronic® electronic ballasts
  • Quick 60+® system warranty

Watts:

59
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI C78.81 2001
Bulb Style Linear
Bulb Type Fluorescent
Collection Octron® 800
Diameter 1-1/10 in
Dimmable No
ETL Listed No
Light Bulb Base Type Single Pin
Light Bulb Shape Code T8
Lighting Direction Ambient Lighting
Lumens 5900
Number Of Hours 15000
Ordering Code FO96/841/ECO
UL Listed No
Watts 59