Siemens Building Technologies MT Series 24 V Electric Plastic Actuator
SSSC815U

DESCRIPTION

  • UL listed for plenum installations
  • Direct-couple installation requires no special tools or adjustments
  • Manual override
  • Visual position indication
  • Close off up to 120 psi
  • Spring return or non-spring return
  • Orderable as an actuator only or as a complete valve/actuator assembly

Volts:

24V
QUANTITY
1
SPECIFICATIONS
AMP 0.0001
Collection MT Series
Depth 2 in
Height 4-2/5 in
IAPMO Listed No
Maximum Temperature 230
NSF Certified No
UL Listed UL 873
Volts 24V