Kohler Coralais® Kitchen Spray with Screen Kit in Biscuit
K1318243-96

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility K-15160 Faucet
Collection Coralais®
Faucet Part Type Side Spray Kit
GSA Approved No
IAPMO Listed No
NSF Certified No
Trim Only No