Kohler Kitchen Spray Kit with Screen in Polished Chrome
K1318243-CP

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility K-6331-VS Kitchen Pull Out Faucet
Faucet Part Type Spray Head
GSA Approved No
IAPMO Listed No
NSF Certified No
Type K1318243-CP