Lancaster Pump City Boss™ 1 in. NPT Water Pressure Booster System
L1SK50BOSS1

DESCRIPTION

Fitting Sizes:

1-1/4 in x 1 in
QUANTITY
1
SPECIFICATIONS
Application Residential
CE Approved No
Collection City Boss™
Depth 23 in
End Connection 2 MNPT
End Connections FNPT x MNPT
Filtering Material No
Fits Pipe Size 1 in
Fitting Size 2 1 in
Fitting Type Male
Flow Rate 15 gpm
Height 21 in
Maximum Pressure 145 psi
Maximum Temperature 149
NSF Certified No
Pipe Tubing Size 1 in
UL Listed No
Volts 115/230V
Weight 43
Width 23 in