Pfister Park Avenue™ Single Function Hand Shower in Tuscan Bronze
PLG163FWY

DESCRIPTION

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • 3-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125
Collection Park Avenue™
Faucet Connection Size 1/2 in
Faucet Mount Arm Mount, Wall Mount
GSA Approved No
Green WaterSense, Yes
Hand Shower Flow Rate 1.8
Hose Included Yes
Hose Length 60 in
IAPMO Listed Yes
Installation Type Wall Mount
NSF Certified No
Pause Control No
Showerhead Function Single
Spray Type Full
Trim Only No
UL Listed No
WaterSense Labeled Yes