Vitality 24 x 30 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Perimeter
RYM2430RPFPD3

DESCRIPTION

Color Temperature:

2700
QUANTITY
1
SPECIFICATIONS
Bulb Type LED
CSA Certified CSA C22.2 No. 12.82
Collection Vitality
Depth 1-3/4 in
Glass Type Flat
Height 30 in
Installation Type Surface Mount, Wall Mount
Lumens 1488
Type Frameless Rectangle Mirror with Light
UL Listed UL 962
Width 24 in