Newport Brass Secant Wall Mount Pressure Balance Shower Trim Plate with Single Cross Handle in Satin Bronze - PVD
N4-2064BP/10

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASSE Standards ASSE 1016
Application Commercial, Residential
CSA Certified CSA B125.1
Collection Secant
Depth 3-3/8 in
Escutcheon Height 5-1/2 in
Faucet Mount Wall Mount
GSA Approved No
Handle Type Cross
IAPMO Listed Yes
NSF Certified No
Number of Handles Single Handle
Trim Only Yes
UL Listed No
Valve Trim Type Volume Control
WaterSense Labeled No