GE Appliances 29 x 47 x 30 in. Radiant and Smoothtop 5 cf Freestanding Electric Cooktop Range in Black
GJB480DMBB

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
AMP 40
Burner Type Radiant
Capacity 5 cu ft
Depth 29 in
ETL Listed No
Height 47 in
Installation Type Freestanding
Interior Light Yes
Number Of Burners 4
Number Of Elements 4
Power Source Electric
UL Listed No
Volts 240V
Watts 3410
Weight 141
Width 30 in