GE Appliances Profileā„¢ 30 in. Slide-In 5-Burner Front Control Gas Range in Stainless Steel
GP2S930SELSS

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
AMP 40
BTU 21000
Burner Type Sealed
CSA Certified Yes
Capacity 5.7 cu ft
Collection Profile™
Depth 29-1/2 in
Fuel Type Natural Gas, Propane
Handle Material Stainless Steel
Height 36-1/2 in
Ignition System Electronic Ignition
Installation Type Slide-in
Interior Light Yes
Number Of Burners 5
Power Source Gas
UL Listed No
Volts 208/240V
Width 30 in