Brizo Litzeā„¢ Single Handle Pull Down Kitchen Faucet in Chrome
D63044LFPC

DESCRIPTION

  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Euro-motion ceramic valve with InnoFlex waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified Yes
Collection Litze™
Depth 11-19/100 in
End Connections PEX Crimp
Faucet Connection Compression
Faucet Connection Size 1/2 in
Faucet Height 16 in
Faucet Material Brass
Faucet Valve Type Ceramic Disc
Flow Rate 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved No
Handle Material Brass
Handle Type Lever
Height 15-47/50 in
Kitchen Faucet Type Pull Down, Single Handle
Lead Law Compliant Yes
Maximum Deck Thickness 3 in
Maximum Height 15-47/50 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Origin Domestic
Side Spray No
Spout Reach 8-69/100 in
Spout Swivel 360°
Spout Type High Arc, Pull Out, Swivel
Spray Type Aerated/Spray
Supply Lines Included Yes
Trim Only No
Type Faucet
UL Listed No
Weight 6.11