Brizo Litzeā„¢ Single Handle Pull Down Kitchen Faucet in Polished Chrome
D64063LFPC

DESCRIPTION

  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Euro-motion ceramic valve with InnoFlex waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Optional A/C adapter EP73954

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
Battery Size AA
Battery Type Alkaline
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Collection Litze™
Faucet Connection Compression
Faucet Connection Size 1/2 in
Faucet Height 14-5/8 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Valve Type Euro-motion Ceramic Disc
GSA Approved No
Handle Material Brass
Handle Type Lever
IAPMO Listed No
Kitchen Faucet Type Pull Down, Single Handle
Lead Law Compliant Yes
Maximum Deck Thickness 3 in
NSF Certified No
Number of Holes 1 Hole
Power Source Battery
Side Spray No
Spout Reach 8-7/8 in
Spout Swivel 360°
Spout Type High Arc, Swivel
Spray Type Aerated Stream/Spray
Supply Lines Included No
Trim Only No
UL Listed No
Width 5-9/16 in