Brizo Litzeā„¢ Single Handle Pull Down Kitchen Faucet in Matte Black/Luxe Gold
D64244LFBLGL

DESCRIPTION

  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • Dual-jointed articulating arm with semi-flexible hose
  • MagneDock® Technology – magnetic docking system
  • Two-function wand: spray and stream
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1, ASME A112.18.6
Application Residential
Battery Size AA
Battery Type Alkaline
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Collection Litze™
Color Finish Matte Black/Luxe Gold
Color Finish Category Blacks
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 21-1/2 in
Faucet Material Zinc
Faucet Mount Deck Mount
Faucet Valve Type Diamond Coated Ceramic Disc
Flow Rate 1.8 gpm
GSA Approved No
Handle Material Zinc
Handle Type Lever
IAPMO Listed No
Kitchen Faucet Type Pull Down, Single Handle
Lead Law Compliant Yes
Maximum Deck Thickness 3 in
NSF Certified No
Number of Holes 1 Hole
Origin Domestic
Power Source Battery
Side Spray No
Spout Height 21-1/2 in
Spout Swivel 360°
Spout Type High Arc, Swivel
Spray Type Aerated
Supply Lines Included Yes
Trim Only No
UL Listed No