Brizo Litzeā„¢ Two Handle Bridge Kitchen Faucet in Polished Chrome
D62553LFPC

DESCRIPTION

  • Includes matching side sprayer
  • 3-hole installation
  • Solid brass one-piece waterway
  • Ceramic cartridges
  • Accommodates up to 3" deck thickness
  • Optional decorative center hole cover available RP90934

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Center Size 8 in
Collection Litze™
Faucet Connection Female NPSM
Faucet Connection Size 1/2 in
Faucet Height 13-3/8 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Valve Type Ceramic Disc
GSA Approved No
Handle Material Brass
Handle Type Lever
IAPMO Listed No
Kitchen Faucet Type Bridge, Two Handle
Lead Law Compliant Yes
Maximum Deck Thickness 3 in
NSF Certified No
Number of Holes 3 Hole
Side Spray Yes
Spout Reach 8-9/16 in
Spout Swivel 360°
Spout Type Low Arc, Swivel
Supply Lines Included Yes
Trim Only No
UL Listed No
Width 13-3/4 in