FNW 5/8 x 2 in. Zinc Hex Head Cap Screw (Pack of 4)
FNWCSG2Z582

DESCRIPTION

  • Dimensions to ASME B18.2.1
  • Made in China

Length:

2 in
QUANTITY
1
SPECIFICATIONS
Diameter 5/8 in
Grade 2
Package Quantity Pack of 4
Screw Head Hex Head
Thread Handing Right
Type FNWCSG2Z582