Park Harbor® Sanderling 7-1/8 in. 3.5W 3-Light LED Bath Light in Brushed Nickel
PHVL3143BN

DESCRIPTION

  • Backplate Dimensions: 7-7/8" W X 4-1/2" H
  • Bulb included
  • Can be mounted up/down
  • Cannot be mounted on a sloped ceiling
  • Not dimmable

Color/Finish

$348.18 EACH
(Pricing is for Brushed Nickel)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type LED
Collection Sanderling
Color Finish Brushed Nickel
Color Finish Category Nickel Tones
Depth 6 in
ETL Listed Yes
Energy Star Compliant No
Glass Type Clear Sandblasted
Height 7-1/8 in
Installation Type Wall Mount
Light Bulb Shape Code G9
Lighting Direction Up/Down Lighting
Lumens 420
Material Glass, Steel
Number Of Lights 3
Volts 120V
Watts 3.5
Width 22-5/8 in