Chicago Faucet 1 gpm 3 Hole Pre-rinse Fitting Spray Valve with Double Lever Handle in Chrome Plated
C923XKCAB

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI 372, ANSI 61
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Quarter Turn Ceramic
Center Size 8 in
Faucet Connection FNPT
Faucet Connection Size 1/2 in
Faucet Height 40-5/8 in
Faucet Material Brass
Faucet Mount Wall Mount
Faucet Valve Type Quarter Turn Ceramic Disc
Flow Rate 1 gpm @ 60 psi
Handle Type Lever
Height 40-5/8 in
High Pressure 125
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 11-1/2 in
Temperature Range 40 to 140 Deg F
WaterSense Labeled No
Weight 12