ROHL® Italian Country Bath Wall Mount Pressure Balancing Trim with Single Metal Lever Handle and Diverter for RCT-2 Rough Valve in Polished Chrome
RA2410LMAPC

DESCRIPTION

  • Bath to shower diverter
  • Brass construction
  • Must order RCT-2 rough valve to complete
  • See page XXX for rough info
  • Single lever control
  • Trim for concealed pressure balance rough valve with diverter

Color/Finish

$370.69 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Brand Model Compatibility RCT-2 Rough Valve
Collection Italian Country Bath
Color Finish Polished Chrome
Color Finish Category Chromes
Diameter 6-1/4 in
Faucet Valve Type Tub & Shower Pressure Balancing Valve
IAPMO Listed No
Material Brass
NSF Certified No
Number of Handles Single Handle
Sink Material Brass
Valve Type Pressure Balancing Valve
WaterSense Labeled No