IBC Technologies SL Series G3 Commercial and Residential Gas Boiler 260 MBH Natural Gas
ISL26260G3

DESCRIPTION

Input MBH :

260 MBH
QUANTITY
1
SPECIFICATIONS
AFUE 95.00
Application Commercial, Residential
BTU 260000
Boiler Type Gas
CSA Certified Yes
Collection SL Series G3
Fuel Type Natural Gas
Green Energy Star, Yes
Height 41-9/10 in
Ignition System Spark Ignition
Input MBH 260 MBH
MBH 260
Maximum Pressure 30 psig
Maximum Temperature 201
Minimum Temperature 34
NSF Certified No
Power Source Gas
Return Pipe Connection 1-1/2 in
Supply Pipe Connection 1-1/2 in
UL Listed Yes
Width 17-3/5 in