Kohler Memoirs® Stately 24-1/2 x 20-3/4 in. 3 Hole 1-Bowl Pedestal or Console Mount Fireclay Rectangular Bathroom Sink in Dune
K29999-4-NY

DESCRIPTION

  • 4-inch center faucet holes.
  • Elegant rectangular basin and deck.
  • Overflow drain.
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
  • Combines with the K-30007 Memoirs console table legs to create a Memoirs console table.
  • Coordinates with other products in the Memoirs collection.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CSA Certified CSA B45.1
Center Size 4 in
Collection Memoirs® Stately
Drain Location Rear Center
Drain Opening 1-3/4 in
GSA Approved No
IAPMO Listed No
NSF Certified No
Number Of Bowls 1
Shape Rectangular
Sink Size Range 20 in - 25 in
Vessel Only - FEI No
WaterSense Labeled No