Kohler Memoirs® Stately 24-1/2 x 20-3/4 in. 1 Hole 1-Bowl Pedestal or Console Mount Fireclay Rectangular Bathroom Sink in Ice™ Grey
K29999-1-95

DESCRIPTION

  • Combines with the K-30007 Memoirs console table legs to create a Memoirs console table.
  • Coordinates with other products in the Memoirs collection.
  • Elegant rectangular basin and deck.
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
  • Overflow drain.
  • Single faucet hole.

Color/Finish

$323.13 EACH
(Pricing is for Ice™ Grey)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ASME Specifications ASME A112.19.2
Application Residential
CARB OTC LEED Compliant No
CSA Certified CSA B45.1
Collection Memoirs® Stately
Color Finish Ice™ Grey
Color Finish Category Greys
Drain Location Rear Center
Drain Opening 1-3/4 in
GSA Approved No
IAPMO Listed No
NSF Certified No
Number Of Bowls 1
Overall Sink Size 24-1/2 in x 20-3/4 in
Pedestal Only - FEI No
Shape Rectangular
Sink Size Range 20 in - 25 in
Vessel Only - FEI No
WaterSense Labeled No