Whirl P2574-8130K 60IN 5 BLADE FAN W/ LED LGT
PP25748130K

DESCRIPTION

  • 60" Whirl ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefit
  • Refresh your indoor or covered outdoor living spaces with the crisp, clean style of the 60" Whirl fan
  • Features white opal glass shade, Driftwood blades and an Antique Nickel finish
  • The five-blade fan features an all weather damp location rating (ABS blades) to accommodate a variety of settings throughout the home
  • White opal glass shade with a 18W dimmable LED light source offers a warm 3000K-color temperature, 90 CRI and 1400 lumens
  • Whirl features a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light.
  • Features modern styling for contemporary living spaces
  • Reversible motor for year round comfort allows you to choose either a down drafts (summer) or an up draft (winter)
QUANTITY
1
SPECIFICATIONS
Blade Finish Driftwood
Blade Pitch 12°
Bulb Type LED
CEC Compliant For Sale in CA
CSA Certified No
Collection Whirl
Color Rendering Index CRI 90
Dimmable Yes
ETL Listed No
Fan Speeds 3
Glass Type White Opal
Height 15-7/8 in
Indoor Outdoor Indoor, Outdoor
Lighting Direction Down Lighting
Lumens 1386
Lumens per Watt LPW 77
Minimum Temperature -10
Number Of Blades 5
Number Of Hours 46000
Number Of Lights 1
Temperature Rating 40
UL Listed Suitable for Damp Locations
Volts 120V
Watts 18
Weight 23.3
Width 60 in