Sunshine Makers Simple GreenĀ® 1 gal Simple Green Industrial Cleaner or Degreaser
SMP13005

DESCRIPTION

  • Biodegradable formula
  • Concentrated
  • Dual purpose formula can be used to clean or degrease washable surfaces
  • Exempt from OSHA and EPA special handling
  • Exempt from OSHA and EPA special handling and personal protection requirements for hazardous materials
  • For pressure washing, steam cleaning or maintenance
  • Non-corrosive cleaner
  • Nonabrasive and nonflammable
  • Safe for food-preparation areas

Size:

1 gal
$31.03 EACH
(Pricing is for 1 gal)
QUANTITY
1
SPECIFICATIONS
Application All Purpose
Collection Simple Green®
Color Finish White
EcoLogo Certified No
Green Seal Certified No
Height 12-1/2 in
Length 13 in
Material Liquid
OSHA Specifications Yes
SCAQMD Compliant Yes
Size 1 gal
Weight 56
Width 19 in