Kwikset Halifax® Single Cylinder Deadbolt in Satin Nickel
K158SQTSMT15

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1, ANSI Grade 2
Collection Halifax®
Handle Type Cylinder
Security Grade 2
Smart Home Enabled No
UL Listed No