LG Electronics 6.9 cf Electric or Gas Slide-In Range in Black Stainless
LGLTG4715BD

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 8.3
BTU 18500
Burner Type Sealed
Capacity 6.9 cu ft
Depth 28-15/16 in
Height 36 in
Ignition System Electric Ignition
Installation Type Slide-in
Interior Light Yes
MBH 18.5
Number Of Burners 5
Number Of Elements 5
Power Source Gas
UL Listed No
Volts 120V
Watts 996
Weight 225
Width 29-7/8 in