Niagara Conservation 1.5 gpm Single-function Full Showerhead in Chrome Plated
NN2150TP

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Depth 3-3/4 in
Diameter 2-1/8 in
End Connections NPSM
GSA Approved No
Green WaterSense, Yes
IAPMO Listed Yes
Installation Type Wall Mount
NSF Certified No
Shape Round
Showerhead Function Single
Spray Type Full
Trim Only No
UL Listed No
WaterSense Labeled Yes