Toto USA Washlet® Elongated Closed Front With Cover Bidet Seat in Cotton White
TSW304601

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial, Residential
BAA Compliant No
Battery Type Alkaline
Bowl Shape Elongated
CSA Certified CSA B125.1, CSA C22.2
Collection Washlet®
GSA Approved No
Height 4-13/16 in
IAPMO Listed Yes
Maximum Temperature 104
NSF Certified No
Power Source Electric
Seat Type Bidet
Shape Elongated
Temperature Range 0 to 40 Deg C (32 to 104 Deg F)
Toilet Seat Material Plastic
Toilet Seat Shape Elongated
UL Listed UL 1431
Volts 120V
Watts 1444
Weight 16.3
Width 15-1/16 in