Samsung Electronics 50V Aluminum Capacitor for BD-P1000/XAA Blu-Ray Disc Player
SAM240100243

DESCRIPTION

Volts:

50V
QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility BD-P1000/XAA Blu-Ray Disc Player
Type Aluminum Capacitor
Volts 50V
Width 6/25 in