Visual Comfort & Co E.F. Chapman Casual Zeno 4-Light Candelabra E-12 Ceiling Light in Aged Iron
VCHC5201AIAM

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
Collection E.F. Chapman Casual Zeno
Dimmable No
ETL Listed No
Glass Type Antique Mirror
Height 20 in
Installation Type Ceiling Mount
Light Bulb Base Type Candelabra E-12
Lighting Direction Up Lighting
Number Of Lights 4
UL Listed Yes
Watts 60
Width 16 in