Moen Voss™ 3-Function Tub and Shower Transfer Valve Trim with Single Lever Handle in Brushed Nickel
MT4612BN

DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Commercial, Residential
Brand Model Compatibility 3362 Valve
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Coating PVD
Collection Voss™
Depth 4 in
Faucet Height 4-15/16 in
Faucet Valve Type Tub & Shower Transfer Valve
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 4-47/50 in
IAPMO Listed No
Installation Type Wall Mount
MA Approved Yes
Number of Handles Single Handle
Origin Global
Product Type Valve
Sink Installation Type Wall Mount
Sink Material Brass
Trim Only Yes
Type Valve
UL Listed No
Valve Body Material Brass
Valve Type Tub & Shower Transfer Valve
WaterSense Labeled No
Weight 1.42
Width 4-47/50 in