Toto USA Tail Piece for TEU2GN#SS Series Sensor Urinal Flush Valves
TTH305SV114V2

DESCRIPTION

Brand Model Compatibility:

TEU2GN#SS Series Sensor Urinal Flush Valves
$44.00 EACH
(Pricing is for TEU2GN#SS Series Sensor Urinal Flush Valves)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Adjustable No
BAA Compliant No
Brand Model Compatibility TEU2GN#SS Series Sensor Urinal Flush Valves
CARB OTC LEED Compliant No
Fitting Size 1 4 in
Fitting Sizes 4 in
Type Tail Piece
WaterSense Labeled No