Toto USA VespinĀ® II Round Front Bowl in Cotton
TCT474CUFGT2001

DESCRIPTION

Color/Finish

$457.86 EACH
(Pricing is for Cotton)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ASME Specifications ASME A112.19.2
Application Residential
BAA Compliant No
Bowl Height Range 16-17 in
Bowl Only - FEI Yes
Bowl Shape Elongated
Brand Model Compatibility ST453U Tank
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B45.1
Collection Vespin® II
Color Finish Cotton
Color Finish Category Whites
Dual Flush No
EPA Compliant Yes
Flow Rate 1 gpf
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Gravity
GSA Approved No
Green WaterSense, Yes
IAPMO Listed Yes
MA Approved No
Material Vitreous China
Tank Only - FEI No
Toilet Bowl Height 16-1/8 in
Toilet Bowl Length 28-1/2 in
Toilet Rough-In 12 in
Toilet Seat Type Closed Front
Toilet Type Bowl, Two Piece
WaterSense Labeled Yes