Rangaire Jensen 36 x 42 in. Glass Wall Mount Rectangular Frame Mirror in Satin Nickel
RFM3642CC3SNF

DESCRIPTION

Size:

36 in x 42 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Jensen
Depth 43/50 in
ETL Listed No
Glass Type Float
Height 42-1/50 in
Installation Type Wall Mount
Mirror Edge Clean Cut Edge
Shape Rectangular
UL Listed No
Width 36-1/50 in