Milwaukee M12™ 12V Compact Inflator Kit
M247520

DESCRIPTION

  • Fastest cordless tire Inflator: top-off a car tire in under 1 minutes (28 - 35 PSI)
  • Inflates car, LT truck, and compact equipment tires
  • REDLINK™ Intelligence: TrueFill™ auto shut-off technology increases accuracy, protects from over-temp and over-fill
  • High efficiency pump and motor for true 120 PSI capability
  • Illuminated digital gauge with target and current pressure reading
  • Top off a car tire in under 1 minutes 28-35 psi, fills a LT truck tire in under 4 minutes 3-45 psi
  • Compact, portable, and easy-to-store in any car or truck
  • Weather and impact resistant with a reinforced cage
  • Anti-vibration feet for no tool movement while running
  • 3-year limited warranty

Volts:

12V
QUANTITY
1
SPECIFICATIONS
AMP 18.3
Application Compressor
Battery Size 12V
Battery Type Lithium-ion
Collection M12™
Depth 6-1/2 in
Handle Material Plastic
Height 7-1/2 in
Maximum Pressure 120 psi
Portable No
Power Source Electric
Tool Type Compact Inflator
Type M247520
UL Listed Yes
Volts 12V
Watts 187
Weight 3.83
Width 6-1/2 in