Kohler PuristĀ® Pressure Balancing Shower Valve with Single Cross Handle in Matte Black
KT14501-3-BL

DESCRIPTION

  • Premium material construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Completes Purist design solution with KOHLER fixtures and accessories
  • Cross handle.
  • Push-button diverter.
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times.
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding.
  • Completes Purist design solution with KOHLER fixtures and accessories.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125.1
Collection Purist®
Diameter 6-1/2 in
Faucet Height 6-1/2 in
Faucet Valve Type Tub & Shower Pressure Balancing Valve
Handle Material Metal
Handle Type Cross
Height 6-1/2 in
IAPMO Listed No
Installation Type Wall Mount
NSF Certified No
Number of Handles Single Handle
Sink Installation Type Wall Mount
Sink Material Metal
Trim Only Yes
Valve Type Pressure Balancing Valve
WaterSense Labeled No
Width 6-1/2 in