Kohler ClearFloâ„¢ Plastic Toe-Tap Drain in Matte Black
K7272-BL

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility Elevance™, Archer™, Underscore®, Reve™ and Parity™ Baths and Whirlpools
CSA Certified CSA B125.2
Collection ClearFlo™
Connecting Pipe Rigid
Drain Body Material Plastic
Drain Installation Type Above or Through Floor
IAPMO Listed No
Trim Only No
WaterSense Labeled No