T&S Brass Single Metering Handle Deck Mount Service Faucet in Polished Chrome
TB0712VF054DP

DESCRIPTION

  • Single hole, single temperature deck mount faucet w/ polished chrome plated brass body
  • 4" centerline deck plate
  • 0.5 GPM non-aerated spray device, Series 7 (B-0199-07-N05)
  • Metering cartridge
  • Adjustable metering cycle, 10 to 30 seconds
  • Push button cap w/ vandal resistant screw
  • 1/2" NPSM male inlet
  • Tailpiece and nut for 1/4" NPT connection
  • Material: Polished chrome plated brass body, deck plate & chrome plated push button

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial
BAA Compliant Yes
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Metering
Center Size 4 in
Faucet Connection NPSM
Faucet Connection Size 1/2 in
Faucet Height 5-1/8 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Valve Type Metering
Flow Rate 0.5 gpm
GSA Approved No
Handle Type Metering
Height 5-1/8 in
IAPMO Listed No
ISO Specifications ISO 9001
Institutional Faucet Type Service
Lead Law Compliant Yes
Maximum Pressure 125 psi
NSF Certified Yes
NSF Specifications NSF 372, NSF 61-9
Number of Handles Single Handle
Number of Holes 3 Hole
Origin Domestic
Side Spray No
Spout Reach 4-1/8 in
Spout Type Low Arc
Temperature Range 4.44 to 60 Deg C (-40 to 140 Deg F)
Trim Only No
UL Listed No
Vandal Resistant No
WaterSense Labeled No
Weight 4.767
Width 6 in