AXOR Axocite 1.75 gpm Freestanding Tub Filler Trim with Single-Handle and Handshower in Polished Chrome
AX36418001

DESCRIPTION

Color/Finish

$3,146.01 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
Cartridge Type Ceramic Disc
Collection Axocite
Color Finish Polished Chrome
Color Finish Category Chromes
Faucet Mount Freestanding
Faucet Valve Type Ceramic Disc
Flow Rate 1.75 gpm
GSA Approved No
Green WaterSense, Yes
IAPMO Listed Yes
NSF Certified No
Number of Handles Single Handle
Trim Only Yes
WaterSense Labeled Yes