Star Pipe Products StarGrip® 4000G2 Series 12 in. Mechanical Joint PVC Restraint
SPVCS4012G2

DESCRIPTION

Fits Pipe Size:

12 in
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
ASTM Specifications ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
AWWA Specifications AWWA C-111, AWWA C-900, AWWA C-909
Application PVC Pipe
Collection StarGrip® 4000G2 Series
End Connections Mechanical Joint
FM Approved No
Fits Pipe Size 12 in
Maximum Pressure 235 psi
UL Listed No