Diversitech SpeediChannel® 5-3/4 x 4 in. Line Set Cover System Stainless Steel in Natural
DIV230FH4KIT

DESCRIPTION

  • SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
  • Flexible hose kits of SpeediChannel™ that are protecting the line set from the condensing unit to the wall.
  • They also provide a quick and easy connection between two lengths of channels over or around obstacles.
  • The kits come with everything needed for a clean professional installation.
  • The original natural color blends well with almost any wall construction aesthetic.
  • UV resistant.

Fitting Sizes:

4 in
QUANTITY
1
SPECIFICATIONS
BAA Compliant No
Collection SpeediChannel®
Depth 5-3/4 in
Fitting Size 2 4 in
Height 47 in
Maximum Temperature 140
Origin Global
Temperature Range -4 to 140 Deg F
Weight 1
Width 5-3/4 in