PROFLO® 4 in. No Hub Standard Import Coupling
PFINHCP

DESCRIPTION

  • Round
  • Stamped sewer
  • Red anti-rust finish
  • Cast iron construction
  • ASTM A48 Class 20
SIZESKU
10 in PFINHC10
1-1/2 in PFINHCJ
2 in PFINHCK
3 in PFINHCM
4 in PFINHCP
5 in PFINHCS
6 in PFINHCU
8 in PFINHCX
SPECIFICATIONS
ASTM Specifications ASTM C-1277, ASTM C-564
Clean Bagged No
End Connection 2 No Hub
End Connections No Hub
FM Approved No
Fitting Size 2 4 in
Fitting Type Straight
IAPMO Listed Yes
NSF Certified No
UL Listed No