Kohler Tempered™ Single-Handle Pressure Balancing Valve Faucet Trim in Polished Chrome
KTLS22029-4-CP

DESCRIPTION

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • For use with any KOHLER showerhead (sold separately)
  • Includes shower arm with flange
  • Coordinates with other products in the Tempered collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Collection Tempered™
Depth 5-3/8 in
Faucet Height 6-1/4 in
Height 6-1/4 in
IAPMO Listed No
NSF Certified No
Number of Handles Single Handle
WaterSense Labeled No
Width 6-1/4 in