Park Harbor® Cottica 100W 4-Light Medium E-27 Incandescent Vanity Fixture in Brushed Nickel
PHFVL1024BN

DESCRIPTION

  • Dimmable: No
  • Glass Type: Etched Opal
  • Light bulb type: Incandescent
  • Location Rating: Damp

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
Collection Cottica
Depth 6 in
Dimmable No
Glass Type Etched Opal
Height 8-3/4 in
Installation Type Wall Mount
Light Bulb Base Type Medium E-27
Lighting Direction Up/Down Lighting
Number Of Lights 4
UL Listed Suitable for Damp Locations
Volts 120V
Watts 100
Width 30-1/2 in