Park Harbor® Cottica 60W 3-Light Candelabra E-12 Incandescent Pendant Light in Brushed Nickel
PHFPL1023BN

DESCRIPTION

  • Includes Stems: (4)12", (1)6"
  • Can be mounted on a sloped ceiling at up to 90 °
  • Light bulb type: Incandescent
  • Location Rating: Dry

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
Collection Cottica
Depth 18 in
Dimmable No
Height 25-3/4 in
Installation Type Ceiling Mount, Stem Mount
Light Bulb Base Type Candelabra E-12
Lighting Direction Ambient Lighting, Up Lighting
Number Of Lights 3
UL Listed Suitable for Dry Locations
Volts 120V
Watts 60
Width 18 in