Creative Specialties International Voss™ 14-1/16 in. 100W 2-Light Medium E-26 Incandescent Vanity Fixture with Frosted Glass in Brushed Gold
MYB5162BG

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
Collection Voss™
Depth 7-1/16 in
Dimmable No
ETL Listed No
Glass Type Frosted
Height 9-1/2 in
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Number Of Lights 2
UL Listed Suitable for Dry Locations
Volts 120V
Watts 100
Width 14-1/16 in