Moen Voss™ Tub Spout with Diverter in Brushed Gold
M161955BG

DESCRIPTION

  • Brushed gold
  • 7 3/4"
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
BAA Compliant Yes
Coating PVD
Collection Voss™
Depth 7-3/4 in
End Connections Slip Fit
Faucet Connection Slip Fit
Faucet Connection Size 1/2 in
Faucet Part Type Tub Spout
GSA Approved No
Height 3-19/50 in
IAPMO Listed No
Installation Type Wall Mount
MA Approved Yes
NSF Certified No
Origin Domestic
Product Type Tub Spout
Spout Reach 7-3/4 in
Spout Type Diverter
Trim Only No
Type Diverter
UL Listed No
WaterSense Labeled No
Weight 2.06
Width 3-31/100 in