Victaulic Style 644 2 in. Grooved 300 psi Alkyd Enamel Ductile Iron Transitional Coupling
VL020644PE0-NR

DESCRIPTION

SIZESKU PRICE
2 in VL020644PE0-NR $125.50
2-1/2 in VL024644PE0-NR $140.50
3 in VL030644PE0-NR $157.50
6 in VL060644PE0-NR $519.00
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61
ASTM Specifications ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM B-633 ZN/FE5, ASTM F-563 Grade B
Application Potable Water
Brand Model Compatibility Schedule 10S and Schedule 40S Stainless Steel Pipes
Clean Bagged No
Coating Alkyd Enamel
Collection Style 644
End Connection 1 Grooved
End Connection 2 Grooved
End Connections Grooved
Fitting Size 1 2 in
Fitting Size 2 2 in
Fitting Sizes 2 in
Fitting Type Straight
High Pressure 300
Length 6-13/100 in
Material Ductile Iron
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Outside Diameter 2-1/8 in
Temperature Range -30 to 250 Deg F
Temperature Rating 180
UL Listed Yes
Wall Thickness 0.083 in
Weight 2.4
Width 2-13/100 in
Work Load Limit 1065